Abbotsford
panc1wh6f

PANDUIT 1 inch x 6 ft Panduct Type C Wiring Duct Cover with Protective Film, White

Price $1.6600 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:C1WH6-F
Documents Documents

Description

Panduct® Type C Wiring Duct Cover with protective film reduces scrap and labor costs by protecting the surface during storage, handling, and installation. Film remains adhered during cutting and is easily removed without leaving a sticky residue for faster and cleaner installations. Features a convenient writing surface for improved productivity.KEY FEATURES AND BENEFITS:• High-performance multi-polymer film• Acrylic-based adhesive• Writing surface• Clear material

Specifications

Brand Name Panduit Sub Brand Panduct
Item Name Duct Cover with Film Material Lead-Free PVC
Mounting Snap-On Type Type C
Color/Finish White Dimensions 6 ft L x 1 in W
Standards UL Recognized; CE Compliant; CSA Certified; RoHS Compliant; Flammability Rating of UL94V-0 after protective film is removed Application For Flush Cover Wiring Duct, Indoor Applications
UPC 074983004591

Packages

6 - UNIT - 6 120 - UNIT - (120)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok