PANDUIT 1 inch x 6 ft Panduct Type C Wiring Duct Cover, Light Grey
Description
Duct cover, 1 W x 6' length, PVC, light gray.KEY FEATURES AND BENEFITS:• Cover with non-slip liner to prevent cover slide, flush cover design. • Designed for easy install and removal. • PVC Lead-free material• CE Compliant• CSA Certified• ROHS Compliant
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Duct Cover | Material | Lead-Free PVC |
Mounting | Snap-On | Type | Type C |
Color/Finish | Light Gray | Dimensions | 6 ft L x 1 in W |
Standards | UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant | Application | For Flush Cover Wiring Duct, Indoor Applications |
UPC | 074983230402 |
Packages
1 - UNIT - 1 | 120 - UNIT - 120 |