PANDUIT 3 inch x 6 ft Panduct Type C Wiring Duct Cover with Protective Film, White
Description
Panduct® Type C Wiring Duct Cover with protective film reduces scrap and labor costs by protecting the surface during storage, handling, and installation. Film remains adhered during cutting and is easily removed without leaving a sticky residue for faster and cleaner installations. Features a convenient writing surface for improved productivity.KEY FEATURES AND BENEFITS:• High-performance multi-polymer film• Acrylic-based adhesive• Writing surface• Clear material
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Material | PVC | Type | Flushed Duct Cover |
Standards | UL Recognized; CE Compliant; CSA Certified; RoHS Compliant; Flammability Rating of UL94V-0 after protective film is removed | Application | Cover for Wiring Duct with protective film to protect the surface during storage, handling, andinstallation. |
UPC | 074983004638 |
Packages
6 - UNIT - (6) | 120 - UNIT - 120 |