PANDUIT 4 inch x 6 ft Panduct Type C Wiring Duct Cover with Protective Film, White
Description
Panduct Type C Wiring Duct Cover with protective film reduces scrap and labor costs by protecting the surface during storage, handling, and installation. Film remains adhered during cutting and is easily removed without leaving a sticky residue for faster and cleaner installations. Features a convenient writing surface for improved productivity
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Cover | Material | PVC |
Type | Flushed Duct Cover | Color/Finish | White |
Dimensions | 6 ft OAL x 4.25 in W | Standards | UL Recognized Component Guide JFHR2, RoHS Compliant |
Application | For wiring duct with protective film to protect the surface during storage, handling and installation | UPC | 074983004645 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |