PANDUIT 1/2 inch x 6 ft Type C Cover for Flush Cover Wiring Duct, Light Gray
Description
Duct cover, .5 W x 6' length, PVC, light gray.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Cover | Material | PVC |
Type | Flushed Duct Cover | Color/Finish | Light Gray |
Dimensions | 6 ft OAL x 0.689 in W | Standards | UL Recognized, Flammability Ratings: UL94 V-0, CSA Certified, CE Compliant, RoHS Complian |
Application | Indoor Applications | UPC | 074983230006 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |