Abbotsford
tabtyd15cpg6

ABB 1-1/2 inch Ty-Duct Wiring Duct Cover, Gray

Price $2.7923 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYD15CPG6
Documents Documents

Description

Ty-Ductâ„¢ Wiring duct cover constructed of flame-retardant PVC.

Specifications

Brand Name ABB Sub Brand Ty-Duct®
Item Name Wiring Duct Cover Material PVC
Color Gray Type Duct Cover
Dimensions 6 ft L x 1-1/2 in W Packaging Quantity 120/Carton
Standards CE, CSA Certified UPC 786210089461

Packages

1 - UNIT - 1 6 - UNIT = (6) 120 - UNIT = 120 6720 - UNIT = 6720
This website uses cookies to ensure you get the best experience on our website. Read more
Ok