PANDUIT 6 ft x 1.5 inch x 3 inch Panduct Type F Narrow Slot Wiring Duct, Light Gray
Description
The Panduct type F narrow slot wiring duct has a nominal duct size of 1.5" W x 3" H and is 6' long. It is light gray and made of PVC.FEATURES:Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Wiring Duct | Type | Type F, Bottom Perforated |
Width | 1-1/2 in | Depth | 3 in |
Length | 6 ft | Slot Type | Narrow Slotted |
Slot Size | 5 mm | Thickness | 0.1 IN |
Material | Lead-Free PVC | Color | Light Gray |
Mounting Type | Standard Mounting Hole | UPC | 074983375370 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |