PANDUIT 6 ft x 1 inch x 1 inch Panduct Type F Narrow Slot Wiring Duct, Light Gray
Description
6' x 1" x 1" Panduct® Type F Narrow Slot Wiring Duct, Gray.FEATURES:• Narrow slot/finger design provides more slots to fit the spacing of high-density terminal blocks and other hardware• Material: Lead-free PVC• UL recognized continuous use temperature: 122°F (50°C)• UL 94 flammability rating of V-0• Conforms with NFPA 79-2007 section 13.3.1 requirement for flame retardant material• Provided with mounting holes• Base and cover length is 6 feet
Packages
6 - UNIT - 6 | 120 - UNIT - (120) |