PANDUIT 6 ft x 4 inch x 3 inch Panduct Type F Narrow Slot Wiring Duct, Light Gray
Description
Panduct® type F narrow slot wiring duct, 4" W x 3" H, 6' length, PVC, light gray.FEATURES:Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Wiring Duct | Type | Type F, Bottom Perforation |
Width | 108 mm | Depth | 79.2 mm |
Length | 1.8 m | Slot Type | Narrow |
Slot Size | 5 mm Pitch | Thickness | 0.1 IN |
Material | Lead-Free PVC | Color | Light Gray |
Mounting Type | Standard Hole | Application | For Indoor use |
UPC | 074983375936 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |