Abbotsford
panf2x2lg6

PANDUIT 6 ft x 2 inch x 2 inch Panduct Type F Narrow Slot Wiring Duct, Light Grey

Price $6.6700 / FT
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:F2X2LG6

Description

The Panduct® type F narrow slot wiring duct has a nominal duct size of 2W x 2H (50.8mm x 50.8mm) and is 6' long. It is light gray and made of PVC.FEATURES:Narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time

Specifications

Brand Name Panduit Sub Brand Panduct
Item Name Wiring Duct Type Type F
Width 2 in Depth 2 in
Length 6 ft Slot Type Narrow Slotted
Slot Size 5 mm Thickness 0.08 IN
Material Lead-Free PVC Color Light Gray
Mounting Type Standard Mounting Hole Application For Indoor use
UPC 074983375530

Packages

6 - UNIT - 6 120 - UNIT - (120)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok