PANDUIT 6 ft x 4 inch x 4 inch Panduct Type F Narrow Slot Wiring Duct, Light Gray
Description
The Panduct type F narrow slot wiring duct has a nominal duct size of 4” W x 4” H and is 6' long. It is light gray and made of PVC.FEATURES:Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Type | Base Wiring Duct | Width | 4.25 in |
Length | NA | Thickness | 0.11 IN |
Material | PVC | Color | Light Gray |
Mounting Type | Mounting Holes | Standards | RoHS Compliant, UL Recognized, CE Compliant; CSA Approved |
Application | Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications | UPC | 074983375974 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 60 - UNIT - 60 |