Abbotsford
cthsl7ap24

EATON SL7-AP24 ALARM STACKLIGHT 24V70mm 100DB CONT or PULSE

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SL7-AP24

Description

Acoustic module with continuous tone or pulsed tone, adjustable with internal dip switches. Sound pressure 100 db, adjustable with internal potentiometer.

Specifications

Brand Name Eaton Item Name Stacklight Acoustic Module
Type 70 mm Voltage Rating 24 VAC/VDC
Series/Model SL7 Amperage Rating 92 mA
Enclosure Type NEMA 4, 4X, 13 Color/Finish Black
For Use With Signal Tower Standards CSA C22.2 No. 14-10, C22.2 No. 94-91, CSA Class No. NKCR7 Certified, IEC Rated, UL 508, cULus Listed, UL File No. E29184 Listed, CE Certified
UPC 015081678109

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok