Abbotsford
edw105pm

CHUBB EDWARDS 3/4 inch Edwards 105 Series Pipe Mount Attachment

Price $109.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:105PM

Description

Pipe Mount Attachment for Beacons 105 series

Specifications

Brand Name Edwards-Signals Item Name Pipe Mount Attachment
Material Thermoplastic Mounting Conduit Mount
Color/Finish Gray Dimensions 4-1/2 in W x 2-1/4 in H
Specifications 3/4 in NPT Conduit For Use With 105 Series Flashing Xenon Beacons, 105 Series Stacklight
UPC 782640267424

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok