Abbotsford
edw403sb

CHUBB EDWARDS 403-SB 24V Edwards Signaling 403-SB Surface Box for 403 Bell Strobe, Red

Price $342.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:403-SB

Description

The bell/strobe plate is ideal for renovation and retrofit projects and new construction. It is equipped with a self-synchronizing strobe and is designed to allow on-site mounting of 439 and MB Series Bells providing instant conversion to Bell/Strobe audible/visual signal appliances.403 Series strobes are self-synchronized to flash at 1 fps across their full operating voltage range. The strobe operates on any existing 2-wire signal circuit.

Specifications

Brand Name Edwards-Signals Item Name Surface Box
Length 6 in Width 11-1/2 in
Depth 2 in Material Rugged Steel Plate
Finish Enamel Painted Color Red
For Use With 403 Bell Strobe

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok