Abbotsford
edw105xbrma120a

CHUBB EDWARDS 105XBRMA120A 120V Edwards XTRA-BRITE LED Adverse Location Signal, Amber

Price $932.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:105XBRMA120A

Description

The 105XBRM Series LED visual signals are heavy duty, reliable, UL, cUL (General Utility) (misc. device/control unit accessory) beacons. The 105XBRM Series features a UL listed Type 4X enclosure and is UL Listed for Marine Use. These signals are designed for use in industrial applications or in applications where a Type 4X enclosure is required. The 105XBRM LED series come in a steady-on mode, and can easily be set to a 65 fpm flashing mode. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate.

Specifications

Brand Name Edwards-Signals Sub Brand Xtra-Brite™
Item Name Beacon Type Multi-Mode(Flashing or Steady-On)
Lamp Type 148000 hr LED Voltage Rating 120 V
Flashes Per Minute 65 f/min Dimensions 3-3/4 in W x 4-3/4 in H
Color Amber LED, Orange Lamp Hood NEMA Rating NEMA 4X
Series/Model 105XBR Amperage Rating 0.108 A
Frequency Rating 50/60 Hz Material Glass Reinforced Thermoplastic Polyester Resin Base
Lens Type Shatter Resistant Polycarbonate Mounting Conduit or Wall, Surface
Temperature Rating -31 to 150 °F Includes 105-LA Replacement Lens
Standards UL Listed, Class I, Division 2, Groups A, B, C and D, Class II, Division 2, Groups F and G, Class III, cUL Listed (General Utility), Marine UL 595 Listed, Category UXUB, Marine UL 1598A Listed UPC 782640052211

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok