Abbotsford
edw50can540w

CHUBB EDWARDS 50A-N5-40WH 120V Edwards Flashing AdaptaBeacon Flashing Light Weatherproof Protective Dome, Amber

Price $725.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:50A-N5-40WH

Description

50 Series AdaptaBeacon Flashing Light

Specifications

Brand Name Edwards-Signals Sub Brand AdaptaBeacon®
Item Name Flashing Beacon Light Type Cylindrical
Lamp Type Halogen Voltage Rating 120 V
Flashes Per Minute 65 f/min Dimensions 6 in dia x 5-7/8 in H
Color Amber Lens Series/Model 50
Amperage Rating 0.3 A Frequency Rating 50/60 Hz
Wattage 40 W Lumens 265 lm
Material Cast Metal Base Lens Type Polycarbonate
Mounting Surface Temperature Rating -31 to 150 °F
Standards UL 1638 Listed, cUL Listed Application For Indoor and Outdoor use
UPC 782640265123

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok