Abbotsford
edw52crn540w

CHUBB EDWARDS 52R-N5-40WH 0.35Amp 120V Edwards AdaptaBeacon Rotating Halogen or Incandescent Light, Red

Price $1,338.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:52R-N5-40WH

Description

Edwards 52 Series rotating beacon for indoor or outdoor applications. Cast base can be utilized as junction box. May be mounted vertically, facing up or down

Specifications

Brand Name Edwards-Signals Item Name Beacon
Type Rotating Halogen, Cylindrical Voltage Rating 120 V
Flashes Per Minute 65 f/min Dimensions 8 1/2 H x 6 in W
Color Red NEMA Rating Indoor/Outdoor
Amperage Rating 0.35 A Wattage 40 W
Lumens 265 lm Material Polycarbote Lens/Cast Metal Base
Mounting Surface Application Indoor/Outdoor Use
UPC 782640265581

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok