Abbotsford
edw93can5

CHUBB EDWARDS 93A-N5 0.05Amp 240VAC Chubb Edwards Beacon Strobe Surface, Amber

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:93A-N5

Description

Edwards 90 Series strobe lights have been designed to command immediate attention. The unique double fresnel lens has been optically engineered to maximize the strobe tube brilliance, causing the dome to “¿ll” with light each time the strobe ¿ashes. This design feature increases the apparent AdaptaBeacon “on-time”, improving viewer perception. Beam distance is increased through the addition of external fresnel lenses. The heavy duty, cast zinc base may also double for use as a junction box. These strobe lights have no moving parts and therefore are not subject to mechanical wear and are virtually immune to shock and vibration. The transistorized power supply and Xenon ¿ash tube ¿ashes a 360 degree beam of light of tremendous intensity through a shatter-resistant Lexan® optic lens. Lenses available in six colours: red; amber; blue; green; magenta; and clear.

Specifications

Brand Name Edwards-Signals Item Name Beacon
Type Single Flashing, Heavy Duty, Outdoor Lamp Type 800000 cd Xenon Strobe
Voltage Rating 120 V Flashes Per Minute 65 f/min
Dimensions 8-1/16 in W Color Amber Lens, Orange Lamp Hood
Series/Model 93 Amperage Rating 0.1 A
Frequency Rating 50/60 Hz Lens Type Optically Designed Fresnel
Mounting 3/4 in Conduit, Surface Temperature Rating -31 to 150 °F
Includes 93-LA Lens, 92-ST 3000 hr Strobe Tube Standards UL 1638 Listed, cUL Listed
UPC 782640217030

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok