Abbotsford
edw93crn5

CHUBB EDWARDS 93R-N5 120V Edwards Signaling 93CR-N5 Adaptabeacon Alarm Strobe, Red

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:93R-N5

Description

Edwards 93 Series Xenon strobe beacons are heavy-duty visual signals suitable for use where more frequent and longer lasting signaling cycles may be required. Optically designed fresnel lenses improve viewer perception for indoor and outdoor applications. The base is cast and can be utilized as a junction box. Optically designed fresnel lenses. Single and double flash models. For outdoor use, lens should face up. 93 Series - 3/4 conduit mount. Operating temperature range -31°F to 150°F (-35°C to 66°C).

Specifications

Brand Name Edwards-Signals Item Name Beacon
Type Heavy-Duty, Single Flashing, Outdoor Lamp Type Xenon Strobe
Voltage Rating 120 VAC Flashes Per Minute 65 f/min
Dimensions 8-1/16 in W Color Red
Series/Model 93 Series Amperage Rating 0.1 A
Frequency Rating 50/60 Hz Lens Type Optically Designed Fresnel
Mounting Conduit, Surface Temperature Rating -31 to 150 °F
Includes 93-LA Lens, 92-ST 3000 hr Strobe Tube Standards UL 1638 Listed, cUL Listed
Application Indoor and Outdoor Applications UPC 782640217108

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok