Abbotsford
edw96brn5

CHUBB EDWARDS 96BR-N5 120V AdaptaBeacon Flashing Light Weatherproof Protective Dome

Price $702.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:96BR-N5

Description

96C strobe lights have no moving parts and therefore are not subject to mechanical wear and are virtually immune to shock and vibration. The transistorized power supply and Xenon ¿ash tube ¿ashes a 360 degree beam of light of tremendous intensity through a shatter-resistant Lexan® optic lens. They are ideally suited for installations where high ambient light levels make traditional rotating or ¿ashing lights dif¿cult to distinguish or where ambient noise makes audible signals dif¿cult to hear.

Specifications

Brand Name Edwards-Signals Item Name Light Duty Strobe Beacon
Type Cylindrical Lamp Type Xenon
Voltage Rating 120 V Flashes Per Minute 65
Color Red NEMA Rating Suitable for indoor and outdoor applications
Amperage Rating 100 mA Mounting 1/2 in NPT Conduit/Surface
Application For Indoor and Outdoor Applications UPC 782640218181

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok