Abbotsford
edw98brg1

CHUBB EDWARDS 98BR-G1 24VDC 0.3Amp NEMA 4X Chubb Edwards Beacon Strobe Xenon, Red

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:98BR-G1

Description

98C Series – Direct or Pipe Mount. The DC version of the No. 96C Series strobe. For industrial applications, such as fork lifts, cranes and repair vehicles

Specifications

Brand Name Edwards-Signals Item Name Strobe Beacon
Lamp Type Xenon Voltage Rating 24 VDC
Flashes Per Minute 65 Dimensions 4-9/32 in W x 4-7/32 in H
Color Red NEMA Rating NEMA 4X
Series/Model 98 Amperage Rating 0.3 A
Material Plastic Mounting Conduit/Panel
Temperature Rating -31 to 150 °F Standards cULus Listed
Application For Industrial, Commercial and Institutional Applications UPC 782640443729

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok