Abbotsford
edw1504aqn5

CHUBB EDWARDS 1504-AQN5 24VAC/DC 120VAC Edwards Signaling Flush Wall Mounted Door Holder

Price $223.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:1504-AQN5

Description

The 1504 Series electromagnetic door holder is a high quality device for use with single doors. The electromagnet assembly is designed for flush wall mounting. The electromagnet is designed to be flush wall mounted inside a standard single gang outlet box. Field wiring connections are made to the electromagnet inside the electrical box. The catch plate assembly may be mounted to the door either by through-bolting or by using the concealed surface mounting plates. Designed to be used on self-closing, swinging doors to automatically isolate an area when activated by fire alarm, smoke detection or sprinkler systems. Can also be operated by manual control; offices (instant privacy by pushing a button on your desk), nursing homes and public buildings. The 1504 Series door holder is an auxiliary device designed for wall mount applications that require holding single doors.

Specifications

Brand Name Edwards-Signals Item Name Door Holder
Material Die-Cast Metal Color/Finish Silver, Epoxy Aluminum Powder Coated
Mounting Flush, Wall, Recessed Type Electromagnetic, Single, Long Catch Plate, Round
Voltage Rating 24 VAC, 120 VAC Dimensions 2-3/4 in W X 4-1/2 in H
Application For Indoor use UPC 782640269664

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok