Abbotsford
dahdhdb6i

DAHUA DH-DB6I 5MP LincX2PRO Series WiFi Video Doorbell

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-DB6I

Description

The 5MP WiFi Video Doorbell is a component of the Dahua LincX2PRO residential series. The doorbell offers specialized motion detection that distinguishes humans from other objects and transmits video and audio to a mobile device for remote visual confirmation and communication with visitors. This device is compatible with Dahua NVRs; Dahua X5, X7 and X82 Series HDCVI DVRs and with the DMSS mobile application.

Specifications

Brand Name Dahua Item Name Wi-Fi Video Doorbell
Voltage Rating 16 - 24 VAC, 12 - 24 VDC Power Rating 2.3/2.9 W at 5/12 - 24 VDC, 3.3/4.8/4.9 W at 5/12 - 24 VDC
Mounting Surface Amperage Rating 0.8 A
Material Plastic Dimensions 130 mm L x 45 mm W x 22.5 mm H
Temperature Rating -20 to 50 °C Includes Quick Start Guide (QSG), Video Doorbell, Power Kit for Chime, 32 GB Pre-Installed MicroSD Card, Wiring Package, 15° Horizontal Bracket, 5° Vertical Bracket, Mounting Kit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok