Abbotsford
onqf7601

PASS & SEYMOUR F7601 3 Units Intercom Door Chime, Green

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:F7601

Description

The three-note door chime attaches to the intercom module. It sounds a different chime at up to three door units when the door’s button is pressed.FEATURES AND BENEFITS:• Easily installs on the intercom module.• Three unique tones to differentiate door locations.

Specifications

Brand Name On-Q Item Name Intercom Door Chime
Type Rectangular Color Green
Connection Type Pin/Socket Material PCB
Temperature Rating -25 to 55 °C For Use With inQuire 1000 Intercom Main Console Unit
Standards FCC 15 B Compliant UPC 871744102011

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok