Abbotsford
nutdcam100

VENMAR VENTILATION DCAM100 10W 8-20VAC KNOCK Smart Video Doorbell Camera, Black

Price $377.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:DCAM100

Description

Visibility and Security – whether you’re home or away.No more wondering “Who’s there?” No more guessing if the children get home safely from school, or whether the mailman delivered your package. NuTone Knock lets you know when someone is at your door. The motion-sensing camera works day or night, so you never miss another visitor. You can even speak to anyone who rings the doorbell from anywhere in the world – with the convenience of your smart phone or tablet. The Do Not Disturb feature lets you set quiet hours for family time, movie time or naptime.Ideal for challenging weather conditions, NuTone Knock can handle the sweltering heat of the desert or the extreme cold of the upper Midwest. With an IP65 rating to protect against dust and water, it is more dependable than other leading brands. NuTone Knock works with a home’s existing doorbell wiring and installs in minutes.

Specifications

Brand Name Broan-Nutone Sub Brand Knock™
Item Name Smart Video WiFi Doorbell Camera Voltage Rating 8 - 20 VAC
Power Rating 10 W Mounting Surface
Frequency Rating 60 Hz Connection Type Plug-In
Material Plastic with Satin Nickel Decorative Ring Dimensions 2 in W x 1 in D x 5-1/2 in H
Temperature Rating -22 to 122 °F Includes Mounting and Electrical Hardware
Standards cULus Listed, IP65 UPC 026715248827

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok