Abbotsford
nutla227wh

VENMAR VENTILATION LA227WH KNOCK Wi-Fi Chime, White

Price $54.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:LA227WH

Description

FEATURES:• Plug into any outlet to hear your NuTone Knock Chime throughout your home. • Includes 16 pre-loaded chime melodies.• Makes installation even easier.

Specifications

Brand Name Broan-Nutone Sub Brand Knock™
Item Name WiFi Door Chime Type Wireless
Voltage Rating 120 V Mounting Plug
Color White Frequency Rating 60 Hz
Connection Type Plug-In Material Piano with Satin Nickel Decorative Ring
Dimensions 3 in W x 1-1/2 in D x 3 in H For Use With NuTone Knock Smart Video Doorbell
Includes 16 Pre-Loaded Chime Melodies UPC 026715248896

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok