Abbotsford
mirssv1206a

MIRCOM 120V 6 inch Mircom System Sensor Bell Fire Alarm, Red

Price $138.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MIRCOM
Manufacturer #:SSV120-6A

Description

Alarm bell is low current, high decibel notification appliances for use in fire and burglary systems or other signalling applications. Approved for indoor and outdoor use. Low current draw. High dB output. Available in six-inch, eight-inch and ten-inch sizes. AC and DC models. DC models polarized for use with supervision circuitry. Mount directly to standard four-inch square electrical box indoors. SSM and SSV series come pre-wired.

Specifications

Brand Name System Sensor Item Name Alarm Bell
Type Pre-Wired, Underdome Voltage Rating 120 V
Loudness 85 dB Dimensions 6 in dia
Material Metal Housing Color Red
Mounting Type Surface/Semi-Flush Series/Model SSV
Amperage Rating 47 mA Standards UL Listed, FM, MEA Approved
Application For Indoor and Outdoor use, Fire and Burglary Systems or other Signalling Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok