Abbotsford
edwg1hdvm

CHUBB EDWARDS G1-HDVM 24V Edward Signaling™ Horn Strobe Die Cast, White

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:G1-HDVM

Description

The Genesis line of signals are the smallest, most compact audiblevisible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any decor.

Specifications

Brand Name Edwards-Signals Item Name Horn and Strobe
Type Continuous Light Voltage Rating 24 V
Sound Level 101.4 dB Mounting Type Surface
Color/Finish White UPC 793016034892

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok