Abbotsford
edw50crn540w

CHUBB EDWARDS 50R-N5-40WH 120V 50/60Hz 0.26Amp Chubb Edwards Flashing Halogen Beacon, Red

Price $799.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:50R-N5-40WH

Description

50 Series AdaptaBeacon Flashing Light

Specifications

Brand Name Edwards-Signals Type Flashing Halogen
Voltage Rating 120 V Flashes Per Minute 65 fpm
Color Red NEMA Rating Indoor/Outdoor
Amperage Rating 300m A Wattage 40 W
Lumens 265 lm Material Metal/Polycarbote
Mounting 1/2 in. NPT conduit or surface UPC 782640265222

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok