Abbotsford
fsslp3p120r

FEDERAL SIGNAL 120VAC 0.10Amp 1/2 inch NPT Pipe Mount FEDERAL SIGNAL StreamLine Low Profile Strobe Light, Red

Price $218.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:LP3P-120R
Documents Documents

Description

Strobe light, Streamline® low profile with 0.10 A, 120 V AC. It has type 4X enclosure with 1/2 inch NPT pipe mount. It has flash rate of 65-95 flash rate per minute with 175,000 candela light intensity. PLC and triac compatible.

Specifications

Brand Name Federal Signal Sub Brand StreamLine®
Item Name Strobe Light Type Low Profile
Voltage Rating 120 V Light Intensity 175000 cd
Flash Rate 65 - 95 f/min Amperage Rating 0.1 A
Power Rating 2.2 J Lamp Life 4000 hr
Lens Type Cylindrical Lens Material Polycarbonate
Color Red Dimensions 3.13 in W x 3.13 in D x 5.7 in H
Mounting Type 1/2 in NPT Pipe Degree of Protection IP66
Enclosure Type Type 4X Temperature Rating -31 to 150 °F
Environmental Conditions -31 to 150 F Standards UL/cUlL Listed, CSA Certified
Application Indoor/Outdoor UPC 782979203360

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok