Abbotsford
edwg1rvm

CHUBB EDWARDS G1R-VM 24VDC 15/30/75/110 CD Output Chubb Edwards Horn-Strobe Wall Mount, Red

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:G1R-VM

Description

The Genesis line of signals are the smallest, most compact audiblevisible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any decor. Thanks to patented breakthrough technology, Genesis strobes do not require bulky specular reflectors. Instead, an exclusive maskand- cavity design channels and conditions light to produce a highly controllable distribution pattern. Intensive development efforts employing this new technology have given rise to a new benchmark in strobe performance – FullLight technology.

Specifications

Brand Name Edwards-Signals Sub Brand Genesis®
Item Name Strobe Type Non-Coded
Voltage Rating 16 - 33 VDC Light Intensity 15, 30, 75, or 110 cd
Flash Rate 1 f/s Lens Color Clear
Housing Material Plastic Lens Type Optical Grade
Lens Material Polycarbonate Color Red
Mounting Type Wall, Surface, Screw Temperature Rating 32 - 120 °F
Environmental Conditions 93% Relative Humidity Standards UL 1971 Listed, UL-1971/ULC-S526, UL 1971, UL 1638, UL 464, ULC S525, ULC S526, CSFM, CE, FCC, MEA, ADA Compliant of Federal Regulation Chapter 28 Part 36 Final Rule
Application For use Indoors as Wall-Mounted Public-Mode Notification Appliances for the Hearing Impaired UPC 793016034885

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok