Abbotsford
fss151xst012024a

FEDERAL SIGNAL 154XST-012-024A 12-24VDC 151XST Hazardous Location Warning Light, Amber

Price $1,439.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:154XST-012-024A

Description

Model 151XST hazardous location strobe light provides 80 high-intensity flashes per minute. This hazardous location warning light has an aluminum base, coated for corrosion-resistance, that can be ordered for mounting on a 3/4-inch NPT pipe or a surface. The Dome Guard (included) fits over the glass dome to protect it against accidental collision with moving equipment, such as forklifts. Federal Signal’s rugged 151XST strobe warning light is specifically designed for hazardous locations or corrosive environments where a very bright visual signal is required. This warning light can be used for plant evacuation or other communication needs.

Specifications

Brand Name Federal Signal Item Name Warning Light
Type Hazardous Location, Supervised Voltage Rating 24 VDC
Lamp Type Strobe Light Intensity 520000 cd
Flash Rate 80 f/min Lens Color Amber
Housing Material Aluminum/Glass Series/Model 154XST
Amperage Rating 600 mA Lamp Life 10000 hr
Lens Type Cylindrical Color Amber
Dimensions 9-1/4 in H x 5-1/2 in W x 5-1/2 in D Mounting Type 3/4 in NPT Pipe
Degree of Protection IP66, IP69 Enclosure Type NEMA 4X
Environmental Conditions -67 to 150 °F Standards UL, cUL Listed, Marine Certified
Application For Indoor/Outdoor use UPC 782979211419

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok