Abbotsford
fssfb2led120240r

FEDERAL SIGNAL FB2-LED-120-240-R STROBE LED PIPE SURF MNT120-240VAC RED

Price $620.27 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:FB2-LED-120-240-R
Documents Documents

Description

Fireball LED Warning Light, 120-240VAC, Red - Available in 12-24VDC or 120-240VAC. Five lens colors: Amber, Blue, Clear, Green, and Red. 50,000 hour LED. Patented Power Selectâ„¢ technology. Three flash pattern options: 60 FPM (default), 120 FPM and steady. Integrated 1/2-inch NPT pipe and surface mounts. Indoor/outdoor use. Conformal coated PCB. Type 4X, IP66 enclosure. IP69K compliant. UL and cUL Listed.

Specifications

Brand Name Federal Signal Sub Brand Fireball®
Item Name LED Warning Light Type LED Warning Light
Voltage Rating 120 - 240 VAC Lamp Type LED
Light Intensity 300 cd Flash Rate 60 - 120 f/min
Lens Color Red Housing Material Zinc/Polycarbonate
Series/Model FB2LED Amperage Rating 30 mA
Frequency Rating 50/60 Hz Lamp Life 50000 hr
Lens Type Cylindrical Color Red
Dimensions 4.1 in W x 4.1 in D x 5-1/4 in H Mounting Type 1/2 in NPT, Surface
Degree of Protection IP66, IP69K Enclosure Type Type 4X
Temperature Rating -49 to 151 °F Environmental Conditions -49 to 151 DEG F
Standards UL/cUL Listed Application Indoor/Outdoor
UPC 782979248873

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok