Abbotsford
fssfb2pst120r

FEDERAL SIGNAL FB2PST-120R 120VAC FB2PST Series Fireball Strobe Warning Light, Red

Price $742.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:FB2PST-120R

Description

The Fireball strobe warning light is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The base features an integrated 1/2-inch NPT pipe mount base as well as the three holes required for surface mount configurations. The Fireball dome and base design provides a water-tight, dust-tight and corrosion- resistant Type 4X rating.The Fireball is especially effective in industrial hazard warning, process control, status indication and in areas with high ambient noise levels. It is ideal for industrial applications where a vibration-resistant light is required.

Specifications

Brand Name Federal Signal Sub Brand Fireball®
Item Name Strobe Warning Light Type Strobe Warning Light
Voltage Rating 120 V Light Intensity 1000000 cd
Flash Rate 90 f/min Housing Material Zinc
Amperage Rating 0.25 A Frequency Rating 50/60 Hz
Lamp Life 10000 hr Lens Type Cylindrical
Lens Material Polycarbonate Color Red
Dimensions 4.1 in W x 4.1 in D x 5-1/4 in H Mounting Type 1/2 in NPT Pipe/Surface
Degree of Protection IP66 Enclosure Type Type 4X
Temperature Rating -31 to 150 °F Environmental Conditions -31 to 150 F
Standards UL/cUlL Listed, CSA Certified Application Indoor/Outdoor
UPC 782979900504

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok