Abbotsford
fssk149130a

FEDERAL SIGNAL K149130A Flash Tube Assembly

Price $139.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:K149130A

Description

Federal Signal Flashing strobe tube has a voltage rating of 120/240 VAC at 50/60 Hz. It has a lifespan of 7000 hrs. Tube has an intensity of 175000 CP to deliver high intensity light. It is ideal for use on AV1ST/LP3P/LP3S/LP3T/LP6 strobe light models.

Specifications

Brand Name Federal Signal Item Name Strobe Tube
Voltage Rating 120/240 VAC Light Intensity 175000 cd
Flash Rate 75 - 85 f/min Frequency Rating 50/60 Hz
Lamp Life 7000 hr Color Clear
Degree of Protection IP66 Temperature Rating -31 to 150 °F
For Use With StreamLine® AV1ST, LP3P, LP3S, LP3T Low Profile Mini Strobe Light UPC 782979116851

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok