Abbotsford
fssk8107177a

FEDERAL SIGNAL K8107177A Flash Tube Trigger Coil Assembly

Price $183.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:K8107177A

Description

Strobe tube with 24 V DC having 10,000 hour lamp life, type 4X. For use with Fireball® 2 explosion-proof strobe warning light.

Specifications

Brand Name Federal Signal Item Name Strobe Tube
Voltage Rating 120/240 VAC, 12 - 24 VDC Light Intensity 1000000 cd (Peak), 300 cd (ECP)
Flash Rate 80 f/min Housing Material Metal
Frequency Rating 50/60 Hz Lamp Life 10000 hr
Color Clear Degree of Protection IP66
Temperature Rating -31 to 150 °F For Use With Strobe Light, FB2PST Series Beacons, Fireball® 225XST/FB2PST/FB2PSTX/FB24PST/FB24PST-Hi Explosion-Proof Warning Light
Standards UL, cUL Listed, CSA Certified UPC 782979114321

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok