Abbotsford
fsslp3p012048r

FEDERAL SIGNAL LP3P-012-048R 12-48VDC LP3P Series StreamLine Low Profile Strobe Light, Red

Price $222.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:LP3P-012-048R

Description

StreamLine strobes feature high-quality, long-life strobe lamps which are designed to reduce tungsten build-up for longer lamp maintenance cycles. Careful consideration is given to the relationship between lamp shape and lens design for maximum light output. StreamLine products make use of surface mount technology, which provides a more powerful light in a much smaller package. The dry-electrolyte capacitor used in StreamLine products runs cooler than those used in many competitive strobes, resulting in a more reliable product that won't fail due to overheating.

Specifications

Brand Name Federal Signal Sub Brand StreamLine®
Item Name Strobe Light Type Low Profile
Voltage Rating 12 - 48 VDC Lamp Type Strobe
Light Intensity 175000 cd Flash Rate 80 f/min
Lens Color Red Housing Material Polycarbonate
Series/Model LP3P Amperage Rating 100 - 440 mA
Lamp Life 4000 hr Lens Type Cylindrical
Color Red Dimensions 5.82 in H x 3.13 in W x 3.13 in D
Mounting Type 1/2 in NPT Pipe Degree of Protection IP66, IP69
Enclosure Type NEMA 4X Environmental Conditions -31 to 150 °F Temperature
Standards UL, cUL Listed, CSA Certified Application For Indoor/Outdoor Use
UPC 782979203315

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok