Abbotsford
ctheasy800pccab

EATON EASY800-PC-CAB 2m Eaton Cutler-Hammer Easy Programmable Relays

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:EASY800-PC-CAB

Description

Eaton easy800 programmable relay MFD to PC programming cable RS-232 from PC, PC PROGRAMM.CABLE CONTROL REL EASY800, easy Programmable Relays, easy800/MFD to PC programming cable RS-232 from PC-

Specifications

Brand Name Eaton Item Name Programming Cable
Type RS-232, SUB-D, 9-Pole Cable Type Serial
Cable Length 2 m Series/Model EZ
Temperature Rating -25 to 55 °C For Use With easy800, MFD-CP8, MFD-CP10, ES4P Central Processing Unit
Standards IEC/EN Technical Data, UL 508, CSA C22.2 No. 142-M1987, CSA C22.2 No. 213-M1987, CE marking Application For Downloading the User Program from PC to Device
UPC 015082562773

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok