dwh103000a01f030

MOLEX 3 ft 13Amp 600V 3P Woodhead / Molex Brad Mini-Change STOOW A-Size Single-Ended Cordset, Yellow

Available for Backorder
Price $23.25 / EA
Qty EA
Manufacturer:MOLEX
Manufacturer #:103000a01f030

Description

Mini-Change® A-size single-ended cordset, 3 poles, female (straight) to pigtail, 16 AWG, PVC cable.

Specifications

Brand Name Woodhead Sub Brand Brad® Mini-Change®
Item Name Cordset Type Single Ended
Voltage Rating 600 V Cable Type STOOW
Cable Length 3 ft Connector Type Straight Female
Number of Poles 3 Material PVC
Amperage Rating 13 A Wire Gauge 16 AWG
Color Yellow Temperature Rating -20 to 105 °C
UPC 781725533928

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok