Abbotsford
gefic693cbl305

EMERSON IC693CBL305 Wye Cable

Price $768.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC693CBL305

Description

A Wye cable (IC693CBL305) is supplied with each Series 90-30 CMM and PCM module. The purpose of the Wye cable is to separate the two ports from a single physical connector (that is,the cable separates out the signals). In addition, the Wye cable makes cables used with the Series 90-70 CMM fully compatible with the Series 90-30 CMM and PCM modules.The IC693CBL305 Wye cable is 1 foot in length and has a right angle connector on the end that connects to the serial port on the CMM module. The other end of the cable has dual connectors; one connector is labeled PORT 1, the other connector is labeled PORT 2.The IC693CBL305 Wye cable routes the Port 2, RS-232 signals to the RS-232 designated pins. If you do not use the Wye cable, you will need to make a special cable to connect RS-232 devices to Port 2.

Specifications

Brand Name GE Sub Brand Fanuc
Item Name I/O Module Connector Cable Series/Model 90-30 Series
For Use With PCM301, PCM311, CMM311 Modules

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok