Abbotsford
gefic693cbl327

EMERSON IC693CBL327 3-Meter Left Side One 24-Pin 90 Degree Connector Terminal Block Quick Connect Cable

Price $253.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC693CBL327

Description

Cable, Left Side, One -24 Pin 90 Degree Connector, 3 Meter. Cable has a connector on only one end and open on the other. Cable used with TBQC I/O Face Plate Adapter or Fujitsu style I/O modules.

Specifications

Brand Name Emerson Item Name Terminal Block Quick Connect Cable
Cable Length 3 m Connector Type 1 x 24-Pin 90° Lift Side and Open on the Other End
Number of Poles 24 For Use With 90-30 Series Programmable Controllers, TBQC I/O Face Plate Adapter or Fujitsu Style I/O Modules
Application For Digital Signals, PLC Input Board

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok