Abbotsford
gefic200cbl120

GE INTELLIGENT PLATFORMS IC200CBL120 2m 2 Connnectors GE Intelligent Platforms VersaMax I/O Non Shielded

Price $406.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200CBL120

Description

Non-shielded I/O carrier cable used with IC200CHS003 and IC200CHS011, 012, 015 carriers.

Specifications

Brand Name GE Sub Brand Fanuc
Item Name Expansion Cable Cable Type Unsheilded
Cable Length 2 m Number of Conductors 2
Temperature Rating 0 - 60 °C For Use With IC200CH003, 011, 012, 015 Versamax Modules

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok