Abbotsford
gefic200cbl230

EMERSON IC200CBL230 3m VersaMax I/O Non-Shielded Cable, 1-Connector

Price $398.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GEIP
Manufacturer #:IC200CBL230

Description

Cables for connector type carrier with 1 connector. It is non-shielded and used with IC200CHS003 and IC200CHS011, 012, 015 carriers.

Specifications

Brand Name Emerson Sub Brand VersaMax
Item Name I/O Extension Cable Cable Type Non-Shielded
Cable Length 3 m For Use With IC200CHS003 and IC200CHS011, IC200CHS012, IC200CHS015 Carrier
Includes (1) Connector Application For Input and Output PLC Board

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok