Abbotsford
dahmcaf4am418

DAHUA MC-AF4-AM4-18 18m M12 A-Code 4-Pin Aviation HDCVI Cable, Black

Price $31.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:MC-AF4-AM4-18

Description

PRODUCT FEATURES:- 18 meter extension cable to connect HDCVI cameras of vehicles to the DVR- 4 pin female aviation connector to 4 pin male aviation connector

Specifications

Brand Name Dahua Item Name Aviation HDCVI Cable
Type 4-Pin, A-Coding Cable Length 18 m
Connector Type M12 For Use With Mobile HDCVI Cameras, IP Cameras and HDCVI DVRs

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok