Abbotsford
dwh103000a01f030

MOLEX 3 ft 13Amp 600V 3P Woodhead / Molex Brad Mini-Change STOOW A-Size Single-Ended Cordset, Yellow

Price $33.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:103000A01F030
Documents Documents

Description

Mini-ChangeĀ® A-size single-ended cordset, 3 poles, female (straight) to pigtail, 16 AWG, PVC cable.

Specifications

Brand Name Woodhead Sub Brand Brad® Mini-Change®
Item Name Cordset Type A-Size, Single Ended
Voltage Rating 600 V Cable Type STOOW
Cable Length 3 ft Connector Type Female Straight to Pigtail
Number of Poles 3 Material PVC
Amperage Rating 13 A Wire Gauge 16 AWG
Color Yellow Temperature Rating -20 °C to 105 °C
UPC 781725533928

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok