MOLEX 103000A01F120 Mini-Change® Single Ended Cordset 16/3 AWG 3 P, Female Straight (Bus), Free Conductor End Yellow 3.66 m L
Description
Mini-ChangeĀ® A-Size Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 16 AWG, Yellow PVC Cable, 3.66m (12.0') Length
Specifications
Brand Name | Woodhead | Sub Brand | Mini-Change® |
Item Name | Cordset | Type | Single Ended |
Voltage Rating | 600 V | Cable Type | Multi-Core, STOOW |
Cable Length | 3.66 m | Connector Type | Female Straight (Bus), Free Conductor End |
Number of Poles | 3 | Material | PVC |
Amperage Rating | 13 A | Wire Gauge | 16/3 AWG |
Color | Yellow | Degree of Protection | IP67 |
Temperature Rating | -20 °C to 105 °C | UPC | 781725532242 |
Packages
12 - UNIT - (12) |