Abbotsford
dwh103000c01f030

MOLEX 103000C01F030 13A 600V AC/DC Brad® Mini-Change® Straight Female Single-Ended Cordset

Price $34.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:103000C01F030
Documents Documents

Description

Mini-ChangeĀ® Female pigtail cordset.

Specifications

Brand Name Woodhead Sub Brand Brad® Mini-Change®
Item Name Cordset Type Single Ended
Voltage Rating 600 V Cable Type SOO
Cable Length 3 ft Connector Type Female Pigtail
Number of Poles 3 Material Rubber
Amperage Rating 13 A Cable Material Rubber
Number of Conductors 3 Wire Gauge 16 AWG
Color Yellow Temperature Rating -20 to 90 °C
UPC 786788430382

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok