Abbotsford
dwh1r4007a20a120

MOLEX 1R4007A20A120 10Amp 600V Male Molex Brad® Mini-Change® Mini Receptacle 90-Deg Single Keyway

Price $29.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:1R4007A20A120
Documents Documents

Description

Mini-Change® A-Size Receptacle with Leads, 1/2" - 14NPT Threads, 90° Male, 4 Poles, Length 0.305m

Specifications

Brand Name Brad Sub Brand Mini-Change
Type Single Ended (pigtail) Voltage Rating 600 VAC//VDC
Amperage Rating 10 A Temperature Rating -20 to 105 C
UPC 786788439262

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok