Abbotsford
dwh1r3007a20a120

MOLEX 13Amp 600V 3P Male 1/2 inch-14 NPT Woodhead / Molex Brad Mini-Change Single Keyway A-Size 90 Degree Angle Receptacle, Black Epoxy

Price $26.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:1R3007A20A120
Documents Documents

Description

Mini-Change® A-Size Receptacle with Leads, 1/2" - 14NPT Threads, 90° Male, 3 Poles, Length 0.305m

Specifications

Brand Name Brad Sub Brand Mini-Change
Type Single Ended (pigtail) Voltage Rating 600 VAC//VDC
Amperage Rating 13 A Temperature Rating -20 to 105 C
UPC 786788356583

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok