Abbotsford
dwh1r3004a20a120

MOLEX 1R3004A20A120 13Amp 600V 3P Woodhead / Molex Brad® Mini-Change® Single Keyway A-Size Straight Receptacle. Black/Yellow

Price $29.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:1R3004A20A120

Description

Mini-Change® A-Size Receptacle, 3 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0') Length

Specifications

Brand Name Woodhead Sub Brand Mini-Change®
Type Single Ended (pigtail) Voltage Rating 600 VAC//VDC
Amperage Rating 13 A Temperature Rating -20 °C to 105 °C
UPC 781725532044

Packages

4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok